- Indexing Cam Clutch
- 5.375 in Outside Dia
- 50.8 mm Bore
- 2315.9 ft lb Torque Capacity
applications
- Reciprocating systems
- Indexing applications
features
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Type | Indexing |
| Outside Dia. | 5 3/8 in |
| O.D. | 5 3/8 in |
| Drag Torque | 1.14 ft lb |
| Inch/Metric | Inch |
| Bore Size | 2 in |
| Torque (Foot Pounds) | 2316 |
| Torque | 2,316.0 ft lb |
| Weight | 19.0 LB |
| EAN or UPC | 97039254177 |

