- Indexing Cam Clutch
- 4.25 in Outside Dia
- 22.23 mm Bore
- 1194.8 ft lb Torque Capacity
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Inch/Metric | Inch |
| Outside Dia. | 4.25 in |
| Torque Capacity | 1194.8 lb/ft |
| Type | Indexing |
| Inside Dia. | 0.875 in |
| Drag Torque | 0.502 ft lb |
| Weight | 11.0 LB |
| EAN or UPC | 97039253903 |

