- Indexing Cam Clutch
- 3.5 in Outside Dia
- 15.88 mm Bore
- 397.5 ft lb Torque Capacity
applications
- Reciprocating systems
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Type | Indexing |
| Inside Dia. | 0.5 in |
| Torque Capacity | 397 1/2 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 3.5 in |
| Drag Torque | 0.28 ft lb |
| Weight | 6.0 LB |
| EAN or UPC | 97039253873 |

