- Indexing Cam Clutch
- 3 in Outside Dia
- 19.05 mm Bore
- 231.6 ft lb Torque Capacity
applications
- Reciprocating systems
- Indexing applications
features
- Precision ground races and cam surfaces
- High torque capacity
- Prelubricated with oil
- Bores available in metric and imperial dimensions
| Inch/Metric | Inch |
| Torque | 280.0 ft lb |
| O.D. | 3 in |
| Drag Torque | 0.23 ft lb |
| Outside Dia. | 3 in |
| Type | Indexing |
| Bore Size | 3/4 in |
| Inside Dia. | 1/2 in |
| Torque (Foot Pounds) | 280 |
| Weight | 4.0 LB |
| EAN or UPC | 97039253859 |

