- General Purpose Cam Clutch
- 8.75 in Outside Dia
- 76.2 mm Bore
- 7006.8 ft lb Torque Capacity
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Inside Dia. | 2.25 in |
| Outside Dia. | 8.75 in |
| Drag Torque | 2.53 ft lb |
| Torque Capacity | 7006.8 lb/ft |
| Type | General Purpose |
| Inch/Metric | Inch |
| Weight | 84.0 LB |
| EAN or UPC | 97039253453 |

