- General Purpose Cam Clutch
- 7.125 in Outside Dia
- 30.32 mm Bore
- 4336.9 ft lb Torque Capacity
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Type | General Purpose |
| Inside Dia. | 1.938 in |
| Torque Capacity | 4336.9 lb/ft |
| Drag Torque | 1.254 ft lb |
| Outside Dia. | 7.125 in |
| Inch/Metric | Inch |
| Weight | 44.0 LB |
| EAN or UPC | 97039253279 |

