- Genreal Purpose Cam Clutch
- 5.375 in Outside Dia
- 2.250 in Bore
- 2316 ft lb Torque Capacity
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| O.D. | 5 3/8 in |
| Bore Size | 2 1/4 in |
| Torque | 2,316.0 ft lb |
| Torque (Foot Pounds) | 2316 |
| Drag Torque | 0.63 ft lb |
| Weight | 19.0 LB |
| EAN or UPC | 97039714091 |

