- General Purpose Cam Clutch
- 5.375 in Outside Dia
- 38.1 mm Bore
- 2315.9 ft lb Torque Capacity
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| Inch/Metric | Inch |
| Bore Size | 1 1/2 in |
| Torque (Foot Pounds) | 2316 |
| Torque | 2,315.9 ft lb |
| Type | General Purpose |
| O.D. | 5 3/8 in |
| Drag Torque | 0.627 ft lb |
| Inside Dia. | 1 1/4 in |
| Weight | 19.0 LB |
| EAN or UPC | 97039253125 |

