- General Purpose Cam Clutch
- 3.5 in Outside Dia
- 19.05 mm Bore
- 397.5 ft lb Torque Capacity
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
| O.D. | 3 1/2 in |
| Inside Dia. | 1/2 in |
| Bore Size | 3/4 in |
| Drag Torque | 0.214 ft lb |
| Torque | 397.5 ft lb |
| Type | General Purpose |
| Inch/Metric | Inch |
| Torque (Foot Pounds) | 398 |
| Weight | 6.0 LB |
| EAN or UPC | 97039251695 |

