- General Purpose Cam Clutch
- 3.5 in Outside Dia
- 22.23 mm Bore
- 397.5 ft lb Torque Capacity
applications
- General overrunning applications
- High overrunning requirements
features
- Non rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
| Inch/Metric | Inch |
| Type | General Purpose |
| Inside Dia. | 0.5 in |
| Drag Torque | 0.214 ft lb |
| Torque Capacity | 397.5 lb/ft |
| Outside Dia. | 3.5 in |
| Weight | 6.0 LB |
| EAN or UPC | 97039585776 |

