
- Genreal Purpose Cam Clutch
- 3 in Outside Dia
- .750 in Bore
- 280 ft lb Torque Capacity
features
- Precision ground races and cam surfaces
- High torque capacity
- Bores available in metric and imperial dimensions
- Prelubricated with oil
- General overrunning applications
- High overrunning requirements
Bore Size | 3/4 in |
Drag Torque | 0.17 ft lb |
O.D. | 3 in |
Torque | 280.0 ft lb |
Torque (Foot Pounds) | 280 |
Weight | 4.0 LB |
EAN or UPC | 97039710291 |
