- Finished Bore Sprocket for 60 Single Strand Chain
- 48 Teeth
- 1 1/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 60 |
| Sprocket Style | B |
| Material | Steel |
| Finished Bore | 1 1/4 in |
| Pitch Diameter | 11.468 in |
| No. of Teeth | 48 |
| Chain Pitch | 0.75 in |
| Inch/Metric | Inch |
| Outside Dia. | 11.893 in |
| No. of Strands Across | 1 |
| Weight | 0.0 LB |

