- Finished Bore Sprocket for 60 Single Strand Chain
- 14 Teeth
- 1 5/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Teeth | 14 |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| Outside Dia. | 3.736 in |
| Material | Steel |
| Sprocket Style | B |
| Pitch Diameter | 3.371 in |
| Finished Bore | 1 5/8 in |
| Weight | 1.34 LB |

