- Backstopping Cam Clutch
- 4.499 in Outside Dia
- 44.45 mm Bore
- 901 ft lb Torque Capacity
features
- Direct drop-in design
- Non-rollover cam design
- Precision ground races and cam surfaces
- High torque capacity
- EP additive compatible
| Inch/Metric | Inch |
| Bore Size [Min] | 1 3/4 in |
| Used With Reducer Model | TXT1015A, TXT1024A, TXT805, TXT1015, TXT1024, TXT1215, TXT1225, TDT1024, TDT1215, TDT1225, TD1015, TD1024, T18 |
| Torque | 901.0 ft lb |
| Torque (Foot Pounds) | 901 |
| Bore Size [Max] | 1.7505 in |
| Outside Dia. | 4.4990 in |
| Type | Backstopping |
| Weight | 6.27 LB |
| EAN or UPC | 97039716057 |

