- Multiple Strand Sprockets
- 80-3 Chain Number
- 25 Number of Teeth
- 8.5200" O.D.
- 7.979" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80-3 |
| Length Through Bore | 3.875 in |
| Bore Range | 1 in |
| Chain Pitch | 1 in |
| Hub Dia. | 5 1/4 in |
| Width Across Teeth | 2.863 in |
| No. of Teeth | 25 |
| No. of Strands Across | 3 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Tooth Width | 0.557 in |
| Outside Dia. | 8.52 in |
| Hub Projection | 1.012 in |
| Pitch Diameter | 7.979 in |
| Material | Carbon Steel |
| Weight | 35.6 LB |
| EAN or UPC | 97039368430 |

