- Multiple Strand Sprockets
- 60-3 Chain Number
- 22 Number of Teeth
- 5.6700" O.D.
- 5.270" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 5.67 in |
| Length Through Bore | 3 in |
| Material | Carbon Steel |
| No. of Teeth | 22 |
| No. of Strands Across | 3 |
| Hub Dia. | 4 1/4 in |
| Tooth Width | 0.444 in |
| Inch/Metric | Inch |
| Pitch Diameter | 5.27 in |
| Chain Pitch | 0.75 in |
| Bore Range | 1 in |
| Width Across Teeth | 2.238 in |
| Hub Projection | 0.762 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 60-3 |
| Weight | 14.0 LB |
| EAN or UPC | 97039368102 |

