- Multiple Strand Sprockets
- 60-3 Chain Number
- 19 Number of Teeth
- 4.9500" O.D.
- 4.557" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Hub Dia. | 3.688 in |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Chain Pitch | 0.75 in |
| Outside Dia. | 4.95 in |
| Chain No. | 60-3 |
| Length Through Bore | 3 in |
| Material | Carbon Steel |
| Hub Projection | 0.762 in |
| Tooth Width | 0.444 in |
| No. of Teeth | 19 |
| No. of Strands Across | 3 |
| Bore Range | 1 in |
| Pitch Diameter | 4.557 in |
| Width Across Teeth | 2.238 in |
| Weight | 10.0 LB |
| EAN or UPC | 97039368072 |

