- Multiple Strand Sprockets
- 60-3 Chain Number
- 18 Number of Teeth
- 4.7000" O.D.
- 4.319" Pitch Diameter
features
- Lower replacement costs
- Increased productivity
- Reduced downtime for maintenance
| Hub Projection | 0.762 in |
| Sprocket Style | B |
| Chain Pitch | 0.75 in |
| Bore Range | 1 in |
| Chain No. | 60-3 |
| Outside Dia. | 4.7 in |
| Pitch Diameter | 4.319 in |
| Width Across Teeth | 2.238 in |
| Material | Carbon Steel |
| Tooth Width | 0.444 in |
| Inch/Metric | Inch |
| Hub Dia. | 3 1/2 in |
| No. of Strands Across | 3 |
| Length Through Bore | 3 in |
| No. of Teeth | 18 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 8.8 LB |
| EAN or UPC | 97039368065 |

