- Multiple Strand Sprockets
- 50-3 Chain Number
- 30 Number of Teeth
- 6.3200" O.D.
- 5.979" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 30 |
| Tooth Width | 0.332 in |
| Length Through Bore | 2.625 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 3 |
| Hub Projection | 0.867 in |
| Sprocket Style | B |
| Chain Pitch | 0.625 in |
| Bore Range | 1 in |
| Hub Dia. | 3 3/4 in |
| Pitch Diameter | 5.979 in |
| Material | Carbon Steel |
| Chain No. | 50-3 |
| Inch/Metric | Inch |
| Width Across Teeth | 1.758 in |
| Outside Dia. | 6.32 in |
| Weight | 14.4 LB |
| EAN or UPC | 97039367839 |

