- Multiple Strand Sprockets
- 40-3 Chain Number
- 36 Number of Teeth
- 6.0200" O.D.
- 5.737" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| No. of Teeth | 36 |
| No. of Strands Across | 3 |
| Inch/Metric | Inch |
| Hub Projection | 0.968 in |
| Outside Dia. | 6.02 in |
| Hub Dia. | 3 3/4 in |
| Material | Carbon Steel |
| Pitch Diameter | 5.737 in |
| Chain No. | 40-3 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.5 in |
| Width Across Teeth | 1.407 in |
| Bore Range | 0.938 in |
| Tooth Width | 0.275 in |
| Length Through Bore | 2.375 in |
| Weight | 12.2 LB |
| EAN or UPC | 97039367501 |

