- Multiple Strand Sprockets
- 40-3 Chain Number
- 26 Number of Teeth
- 4.4200" O.D.
- 4.148" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 4.42 in |
| Chain Pitch | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.625 in |
| Tooth Width | 0.275 in |
| Chain No. | 40-3 |
| Sprocket Style | B |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 4.148 in |
| No. of Strands Across | 3 |
| Length Through Bore | 2.25 in |
| Material | Carbon Steel |
| Hub Projection | 0.843 in |
| Inch/Metric | Inch |
| No. of Teeth | 26 |
| Width Across Teeth | 1.407 in |
| Weight | 6.83 LB |
| EAN or UPC | 97039367464 |

