- Multiple Strand Sprockets
- 40-3 Chain Number
- 22 Number of Teeth
- 3.7800" O.D.
- 3.513" Pitch Diameter
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Hub Dia. | 2 7/8 in |
| Hub Projection | 0.843 in |
| Width Across Teeth | 1.407 in |
| Inch/Metric | Inch |
| No. of Teeth | 22 |
| Material | Carbon Steel |
| Pitch Diameter | 3.513 in |
| Outside Dia. | 3.78 in |
| Bore Range | 0.625 in |
| No. of Strands Across | 3 |
| Length Through Bore | 2.25 in |
| Sprocket Style | B |
| Chain No. | 40-3 |
| Chain Pitch | 0.5 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.275 in |
| Weight | 4.65 LB |
| EAN or UPC | 97039367426 |

