- Multiple Strand Sprockets
- 40-3 Chain Number
- 12 Number of Teeth
- 2.1700" O.D.
- 1.932" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Length Through Bore | 2.125 in |
| Bore Range | 0.5 in |
| Pitch Diameter | 1.932 in |
| Width Across Teeth | 1.407 in |
| Hub Dia. | 1.563 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.275 in |
| Chain No. | 40-3 |
| Hub Projection | 0.718 in |
| No. of Strands Across | 3 |
| No. of Teeth | 12 |
| Sprocket Style | B |
| Outside Dia. | 2.17 in |
| Weight | 1.1 LB |
| EAN or UPC | 97039367327 |

