- Multiple Strand Sprockets
- 100-3 Chain Number
- 14 Number of Teeth
- 6.2300" O.D.
- 5.618" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 4.25 in |
| Material | Carbon Steel |
| Pitch Diameter | 5.618 in |
| Outside Dia. | 6.23 in |
| Width Across Teeth | 3.485 in |
| No. of Strands Across | 3 |
| Bore Range | 1.125 in |
| Hub Projection | 0.765 in |
| Chain Pitch | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.692 in |
| Chain No. | 100-3 |
| Sprocket Style | B |
| No. of Teeth | 14 |
| Hub Dia. | 4.188 in |
| Inch/Metric | Inch |
| Weight | 20.2 LB |
| EAN or UPC | 97039368539 |

