- Roller Chain Sprocket for #80 Double Single Strand Chain
- 23 Teeth
- Taperlock Design
- Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Bushing Type | Taperlock |
| Material | Steel |
| No. of Strands Across | Double Single |
| No. of Teeth | 23 |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Chain Pitch | 1 in |
| Outside Dia. | 7.875 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 14.5 LB |
| EAN or UPC | 97039370464 |

