- Roller Chain Sprocket for #80 Double Single Strand Chain
- 19 Teeth
- Taperlock Design
- 3020 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Min] | 0.938 in |
| Bushing Type | Taper-Lock® |
| Bushing Series | 3020 |
| Bore Range | 3 in |
| Material | Steel |
| No. of Teeth | 19 |
| Outside Dia. | 6.59 in |
| Bushing Bore [Max] | 3 in |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Tooth Width | 0.575 in |
| Chain Pitch | 1 in |
| No. of Strands Across | 2 |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | A |
| Pitch Diameter | 6.076 in |
| Length Through Bore | 2.188 in |
| Weight | 9.7 LB |
| EAN or UPC | 97039370433 |

