- Roller Chain Sprocket for #50 Double Single Strand Chain
- 23 Teeth
- Taperlock Design
- 2012 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Outside Dia. | 4.923 in |
| No. of Strands Across | Double Single |
| No. of Teeth | 23 |
| Chain Pitch | 0.625 in |
| Sprocket Style | A |
| Bushing Series | 2012 |
| Pitch Diameter | 4.59 in |
| Bushing Type | Taperlock |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 50 |
| Material | Steel |
| Weight | 3.7 LB |
| EAN or UPC | 97039370327 |

