- Roller Chain Sprocket for #50 Double Single Strand Chain
- 19 Teeth
- Taperlock Design
- 1615 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | Taper-Lock® |
| Bushing Bore [Min] | 0.5 in |
| Tooth Width | 0.343 in |
| Material | Steel |
| No. of Strands Across | 2 |
| Bushing Bore [Max] | 1.625 in |
| Bushing Series | 1615 |
| Length Through Bore | 1.656 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | A |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| No. of Teeth | 19 |
| Outside Dia. | 4.12 in |
| Pitch Diameter | 3.798 in |
| Bore Range | 1.625 in |
| Weight | 2.7 LB |
| EAN or UPC | 97039370303 |

