- Double Sprockets
- 50 Chain Size
- 23 Number of Teeth
- 2 Strands
- 4.9200" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 4.92 in |
| Length Through Bore | 1.656 in |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| No. of Teeth | 23 |
| Material | Carbon Steel |
| Pitch Diameter | 4.59 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range | 0.625 in |
| Width Across Teeth | 1.656 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Tooth Width | 0.343 in |
| Hub Projection | 0 in |
| No. of Strands Across | 2 |
| Weight | 5.8 LB |
| EAN or UPC | 97039369871 |

