- Roller Chain Sprocket for #40 Double Single Strand Chain
- 21 Teeth
- Taperlock Design
- Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.5 in |
| No. of Teeth | 21 |
| Outside Dia. | 3.618 in |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| No. of Strands Across | Double Single |
| Pitch Diameter | 3.355 in |
| Weight | 1.3 LB |
| EAN or UPC | 97039370259 |

