- Double Sprockets
- 40 Chain Size
- 23 Number of Teeth
- 2 Strands
- 3.9400" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Pitch Diameter | 3.672 in |
| Width Across Teeth | 1.406 in |
| Material | Carbon Steel |
| No. of Teeth | 23 |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 3.94 in |
| Bore Range | 0.625 in |
| Sprocket Style | A |
| Hub Projection | 0 in |
| Chain Pitch | 0.5 in |
| Length Through Bore | 1.406 in |
| Tooth Width | 0.284 in |
| Weight | 3.5 LB |
| EAN or UPC | 97039369772 |

