- Roller Chain Sprocket for #100 Double Single Strand Chain
- 16 Teeth
- Taperlock Design
- Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 6.408 in |
| Bushing Type | Taperlock |
| No. of Teeth | 16 |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Chain No. | 100 |
| Outside Dia. | 7.034 in |
| Chain Pitch | 1.25 in |
| No. of Strands Across | Double Single |
| Material | Steel |
| Weight | 13.0 LB |
| EAN or UPC | 97039370174 |

