- Double Single Sprockets
- 100 Chain Size
- 21 Teeth
- 1 1/4" Bore Size
- 9.0400" Outside Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain Pitch | 1.25 in |
| Width Across Teeth | 2.688 in |
| Material | Carbon Steel |
| Chain No. | 100 |
| Bore Range | 1.25 in |
| Sprocket Style | A |
| Outside Dia. | 9.04 in |
| Pitch Diameter | 8.387 in |
| Length Through Bore | 2.688 in |
| No. of Strands Across | 2 |
| No. of Teeth | 21 |
| Tooth Width | 0.692 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 0 in |
| Weight | 29.0 LB |
| EAN or UPC | 97039370167 |

