- Roller Chain Sprocket for #80 Double Strand Chain
- 30 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bushing Series | R |
| Material | Steel |
| Pitch Diameter | 9.567 in |
| Bushing Type | Split Taper |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 30 |
| Chain Pitch | 1 in |
| Outside Dia. | 10.114 in |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Weight | 26.8 LB |
| EAN or UPC | 97039784896 |

