- Roller Chain Sprocket for #80 Double Strand Chain
- 28 Teeth
- Split Taper Design
- R Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| No. of Teeth | 28 |
| Outside Dia. | 9.475 in |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Chain Pitch | 1 in |
| Material | Steel |
| Bushing Type | Split Taper |
| Inch/Metric | Inch |
| Bushing Series | R |
| Pitch Diameter | 8.931 in |
| Weight | 22.7 LB |
| EAN or UPC | 97039784889 |

