- Roller Chain Sprocket for #80 Double Strand Chain
- 76 Teeth
- Taperlock Design
- 3020 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| No. of Strands Across | 2 |
| Chain Pitch | 1 in |
| Bushing Series | 3020 |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | C |
| Bushing Type | Taperlock |
| Material | Steel |
| No. of Teeth | 76 |
| Weight | 93.0 LB |
| EAN or UPC | 97039366139 |

