- Multiple Strand Sprockets
- 80-2 Chain Number
- 36 Number of Teeth
- 11.7100" O.D.
- 11.474" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 36 |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 3.125 in |
| Material | Carbon Steel |
| Chain No. | 80-2 |
| Width Across Teeth | 1.71 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Tooth Width | 0.557 in |
| Bore Range | 1.25 in |
| Chain Pitch | 1 in |
| Pitch Diameter | 11.474 in |
| No. of Strands Across | 2 |
| Hub Projection | 1.415 in |
| Outside Dia. | 11.71 in |
| Hub Dia. | 5 3/4 in |
| Weight | 55.1 LB |
| EAN or UPC | 97039366320 |

