- Finished Bore Sprocket for 80 Double Strand Chain
- 23 Teeth
- 1 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Finished Bore | 1 7/8 in |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 7.344 in |
| Material | Steel |
| Outside Dia. | 7.876 in |
| No. of Teeth | 23 |
| Weight | 21.6 LB |

