- Finished Bore Sprocket for 80 Double Strand Chain
- 14 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Outside Dia. | 4.981 in |
| Inch/Metric | Inch |
| No. of Teeth | 14 |
| Finished Bore | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Material | Steel |
| Pitch Diameter | 4.494 in |
| Weight | 7.3 LB |

