- Finished Bore Sprocket for 80 Double Strand Chain
- 14 Teeth
- 1 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 4.981 in |
| Finished Bore | 1 7/16 in |
| Chain Pitch | 1 in |
| Material | Steel |
| Sprocket Style | B |
| No. of Teeth | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 4.494 in |
| Chain No. | 80 |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Weight | 0.0 LB |

