- Roller Chain Sprocket for #80 Double Strand Chain
- 18 Teeth
- Taperlock Design
- 2517 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 3 1/8 in |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.75 in |
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Bushing Bore [Max] | 2.5 in |
| No. of Teeth | 18 |
| Tooth Width | 0.557 in |
| Chain No. | 80-2 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Bushing Series | 2517 |
| Pitch Diameter | 5.759 in |
| Bore Range | 2.5 in |
| Outside Dia. | 6.271 in |
| No. of Strands Across | 2 |
| Sprocket Style | A |
| Bushing Type | Taper-Lock® |
| Weight | 6.4 LB |
| EAN or UPC | 97039366009 |

