- Roller Chain Sprocket for #80 Double Strand Chain
- 17 Teeth
- Taperlock Design
- 2517 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Bore [Max] | 2.5 in |
| Inch/Metric | Inch |
| Bushing Type | Taper-Lock® |
| No. of Teeth | 17 |
| Bushing Bore [Min] | 0.5 in |
| Sprocket Style | A |
| Chain No. | 80-2 |
| Material | Steel |
| Hub Dia. | 3 1/8 in |
| Bushing Series | 2517 |
| Length Through Bore | 1.75 in |
| Bore Range | 2.5 in |
| No. of Strands Across | 2 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 5.442 in |
| Chain Pitch | 1 in |
| Tooth Width | 0.557 in |
| Outside Dia. | 5.95 in |
| Weight | 5.1 LB |
| EAN or UPC | 97039365996 |

