- Roller Chain Sprocket for #80 Double Strand Chain
- 13 Teeth
- Taperlock Design
- 1615 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.5 in |
| Inch/Metric | Inch |
| Bushing Type | Taper-Lock® |
| No. of Strands Across | 2 |
| No. of Teeth | 13 |
| Bushing Bore [Max] | 1.625 in |
| Bushing Series | 1615 |
| Bore Range | 1.625 in |
| Pitch Diameter | 4.179 in |
| Chain No. | 80-2 |
| Chain Pitch | 1 in |
| Bushing Bore [Min] | 0.5 in |
| Hub Dia. | 3 1/8 in |
| Material | Steel |
| Tooth Width | 0.557 in |
| Outside Dia. | 4.657 in |
| Sprocket Style | A |
| Weight | 3.4 LB |
| EAN or UPC | 97039365958 |

