- Roller Chain Sprocket for #60 Double Strand Chain
- 40 Teeth
- Split Taper Design
- Q Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Pitch Diameter | 9.56 in |
| No. of Teeth | 40 |
| Outside Dia. | 9.98 in |
| Bushing Series | Q |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Sprocket Style | B |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Weight | 32.0 LB |
| EAN or UPC | 97039806987 |

