- Roller Chain Sprocket for #60 Double Strand Chain
- 52 Teeth
- Taperlock Design
- 2517 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | C |
| Pitch Diameter | 12.422 in |
| Chain No. | 60 |
| No. of Teeth | 52 |
| No. of Strands Across | 2 |
| Chain Pitch | 0.75 in |
| Bushing Series | 2517 |
| Material | Steel |
| Bushing Type | Taperlock |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 12.849 in |
| Inch/Metric | Inch |
| Weight | 99.0 LB |
| EAN or UPC | 97039365552 |

