- Multiple Strand Sprockets
- 60-2 Chain Number
- 35 Number of Teeth
- 8.7800" O.D.
- 8.367" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 4 1/2 in |
| Hub Projection | 1.034 in |
| Width Across Teeth | 1.341 in |
| Pitch Diameter | 8.367 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Teeth | 35 |
| Chain Pitch | 0.75 in |
| Chain No. | 60-2 |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Length Through Bore | 2.375 in |
| Outside Dia. | 8.78 in |
| Tooth Width | 0.444 in |
| Weight | 23.2 LB |
| EAN or UPC | 97039365811 |

