- Finished Bore Sprocket for 60 Double Strand Chain
- 32 Teeth
- 1 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 60 |
| Pitch Diameter | 7.652 in |
| Finished Bore | 1 1/2 in |
| Outside Dia. | 8.065 in |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Teeth | 32 |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 8.6 LB |

