- Roller Chain Sprocket for #60 Double Strand Chain
- 18 Teeth
- Taperlock Design
- 2012 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 18 |
| Pitch Diameter | 4.319 in |
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 60-2 |
| Tooth Width | 0.444 in |
| Sprocket Style | A |
| No. of Strands Across | 2 |
| Chain Pitch | 0.75 in |
| Inch/Metric | Inch |
| Bore Range | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Bushing Type | Taper-Lock® |
| Bushing Series | 2012 |
| Outside Dia. | 4.704 in |
| Bushing Bore [Max] | 2 in |
| Material | Steel |
| Weight | 3.0 LB |
| EAN or UPC | 97039365453 |

