- Roller Chain Sprocket for #50 Double Strand Chain
- 54 Teeth
- Split Taper Design
- Q Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | Split Taper |
| Material | Steel |
| Bushing Series | Q |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 11.106 in |
| No. of Teeth | 54 |
| Chain No. | 50 |
| Sprocket Style | B |
| Weight | 66.0 LB |
| EAN or UPC | 97039964083 |

