Skip to content Skip to navigation menu
Roller Chain Sprocket

D50CTL52 2517

Roller Chain Sprocket
Item #105090859
  • Roller Chain Sprocket for #50 Double Strand Chain
  • 52 Teeth
  • Taperlock Design
  • 2517 Bushing Required
Roller Chain Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Chain Sprocket for #50 Double Strand Chain
  • 52 Teeth
  • Taperlock Design
  • 2517 Bushing Required

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Material Steel
Bushing Series 2517
Outside Dia. 10.708 in
Bushing Type Taperlock
Inch/Metric Inch
No. of Strands Across 2
Chain Pitch 0.625 in
Sprocket Style C
Pitch Diameter 10.351 in
No. of Teeth 52
Hardened Teeth Without Hardened Teeth
Chain No. 50
Weight 22.1 LB
EAN or UPC 97039364982
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison